Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Nut Spring Long 6mm - 2500181494
By Greenbrook
Order Code:
ZT4994168S
Qty of 10 for
£12.20
Inc VAT (20%)
£1.22 each
Quantity
Price
Discount
1 - 199
£1.22
0%
200 - 499
£1.17
4%
500 - 999
£1.12
8%
1000 - 1999
£1.07
12.5%
2000 +
£1.02
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
12.20
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/nut-spring-long-6mm-2500181494/p/ZT4994168S
Add to quotation
View all Hexagon Head Bolts
Description
Greenbrook NUT SPRING LONG 6MM Nuts And Bolts ZM6L
Tags:
#BulkDiscount
Specifications
Specifications for Nut Spring Long 6mm - 2500181494
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome