0
1
2

1/4UNCx1.3/8 Hex Head Bolt A4

Order Code: ZT3304031S

£0.55each Inc VAT (20%)
£55.00 minimum order value
QuantityPriceDiscount
1 - 99£0.550%
100 - 199£0.533.5%
200 - 499£0.517.5%
500 +£0.4812.5%

Minimum order quantity: 100.

Description


Description unavailable

Specifications for 1/4UNCx1.3/8 Hex Head Bolt A4
  • Material Grade
    A4
  • Thread Size
    1/4
  • Length
    1.3/8in
  • Surface Treatment
    Plain
  • Head Shape
    Hexagon Head
  • Thread Direction
    Right Hnd
  • Thread
    UNC
  • Driving Features
    Hexagon
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Grade
    F593
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome