Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx1. Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304027S
£0.31
each
Inc VAT (20%)
£31.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.31
0%
100 - 199
£0.30
3%
200 - 499
£0.29
6.5%
500 - 999
£0.27
13%
1000 +
£0.26
16%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
31.00
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx1-hex-head-bolt-zandy-gr-8/p/ZT3304027S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx1. Hex Head Bolt Z&Y (GR-8)
Length
1in
Thread Direction
Right Hnd
Surface Treatment
Zinc Plated Yellow Passivated
Head Shape
Hexagon Head
Material
Steel
Driving Features
Hexagon
Thread Size
1/4
Thread
UNC
Standards Met
BS 1768
ASME B18.2.1
Grade
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome