Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx2.1/2 Hex Head Bolt A4
By Qualfast
Order Code:
ZT3303990S
£0.69
each
Inc VAT (20%)
£34.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
34.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx2-half-hex-head-bolt-a4/p/ZT3303990S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx2.1/2 Hex Head Bolt A4
Length
2.1/2in
Head Shape
Hexagon Head
Standards Met
ASME B18.2.1
BS 1768
Driving Features
Hexagon
Thread
UNC
Grade
F593
Surface Treatment
Plain
Material Grade
A4
Thread Direction
Right Hnd
Thread Size
1/4
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome