Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx2. Hex Head Bolt A4
By Qualfast
Order Code:
ZT3303991S
£0.40
each
Inc VAT (20%)
£20.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.40
0%
100 - 199
£0.38
5%
200 - 499
£0.37
7.5%
500 - 999
£0.35
12.5%
1000 +
£0.34
15%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx2-hex-head-bolt-a4/p/ZT3303991S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx2. Hex Head Bolt A4
Thread Size
1/4
Standards Met
ASME B18.2.1
BS 1768
Thread Direction
Right Hnd
Material
Stainless Steel
Head Shape
Hexagon Head
Grade
F593
Surface Treatment
Plain
Driving Features
Hexagon
Length
2in
Material Grade
A4
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome