Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx2.1/4 Hex Head Bolt A4
By Qualfast
Order Code:
ZT3304051S
£0.79
each
Inc VAT (20%)
£39.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
39.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx2-quarter-hex-head-bolt-a4/p/ZT3304051S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx2.1/4 Hex Head Bolt A4
Driving Features
Hexagon
Length
2.1/4in
Surface Treatment
Plain
Material
Stainless Steel
Head Shape
Hexagon Head
Thread Direction
Right Hnd
Thread Size
1/4
Material Grade
A4
Standards Met
BS 1768
ASME B18.2.1
Thread
UNC
Grade
F593
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome