0
1
2

1/4UNCx3.1/2 Hex Head Bolt A4

Order Code: ZT3303998S

£1.15each Inc VAT (20%)
£28.75 minimum order value
QuantityPriceDiscount
1 - 49£1.150%
50 - 99£1.104.5%
100 - 199£1.068%
200 +£1.0112%

Minimum order quantity: 25.

Description


Description unavailable

Specifications for 1/4UNCx3.1/2 Hex Head Bolt A4
  • Thread
    UNC
  • Material
    Stainless Steel
  • Thread Size
    1/4
  • Driving Features
    Hexagon
  • Surface Treatment
    Plain
  • Thread Direction
    Right Hnd
  • Head Shape
    Hexagon Head
  • Length
    3.1/2in
  • Material Grade
    A4
  • Grade
    F593
  • Standards Met
    BS 1768
    ASME B18.2.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome