Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx3.1/2 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304067S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx3-half-hex-head-bolt-zandy-gr-8/p/ZT3304067S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx3.1/2 Hex Head Bolt Z&Y (GR-8)
Head Shape
Hexagon Head
Material
Steel
Thread
UNC
Thread Size
1/4
Standards Met
BS 1768
ASME B18.2.1
Thread Direction
Right Hnd
Grade
8
Length
3.1/2in
Driving Features
Hexagon
Surface Treatment
Zinc Plated Yellow Passivated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome