0
1
2

1/4UNCx3. Hex Head Bolt A4

Order Code: ZT3303978S

£1.02each Inc VAT (20%)
£25.50 minimum order value
QuantityPriceDiscount
1 - 49£1.020%
50 - 99£0.984%
100 - 199£0.948%
200 +£0.9012%

Minimum order quantity: 25.

Description


Description unavailable

Specifications for 1/4UNCx3. Hex Head Bolt A4
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Grade
    F593
  • Thread Size
    1/4
  • Material
    Stainless Steel
  • Thread
    UNC
  • Head Shape
    Hexagon Head
  • Driving Features
    Hexagon
  • Material Grade
    A4
  • Thread Direction
    Right Hnd
  • Surface Treatment
    Plain
  • Length
    3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome