Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx3. Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3303970S
£0.73
each
Inc VAT (20%)
£36.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.73
0%
50 - 99
£0.70
4%
100 - 199
£0.67
8%
200 - 499
£0.64
12.5%
500 +
£0.61
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
36.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx3-hex-head-bolt-zandy-gr-8/p/ZT3303970S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx3. Hex Head Bolt Z&Y (GR-8)
Driving Features
Hexagon
Thread
UNC
Head Shape
Hexagon Head
Thread Size
1/4
Surface Treatment
Zinc Plated Yellow Passivated
Length
3in
Thread Direction
Right Hnd
Grade
8
Standards Met
BS 1768
ASME B18.2.1
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome