0
1
2

1/4UNCx3.1/4 Hex Head Bolt A4

Order Code: ZT3304011S

£1.14each Inc VAT (20%)
£28.50 minimum order value
QuantityPriceDiscount
1 - 49£1.140%
50 - 99£1.094.5%
100 - 199£1.058%
200 +£1.0012.5%

Minimum order quantity: 25.

Description


Description unavailable

Specifications for 1/4UNCx3.1/4 Hex Head Bolt A4
  • Driving Features
    Hexagon
  • Material
    Stainless Steel
  • Thread Direction
    Right Hnd
  • Thread Size
    1/4
  • Standards Met
    BS 1768
    ASME B18.2.1
  • Head Shape
    Hexagon Head
  • Surface Treatment
    Plain
  • Thread
    UNC
  • Grade
    F593
  • Material Grade
    A4
  • Length
    3.1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome