Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx3.3/4 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304053S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx3-three-quarter-hex-head-bolt-zandy-gr-8/p/ZT3304053S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx3.3/4 Hex Head Bolt Z&Y (GR-8)
Thread Size
1/4
Material
Steel
Head Shape
Hexagon Head
Thread Direction
Right Hnd
Thread
UNC
Driving Features
Hexagon
Standards Met
BS 1768
ASME B18.2.1
Length
3.3/4in
Surface Treatment
Zinc Plated Yellow Passivated
Grade
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome