Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx4.1/2 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304034S
£1.19
each
Inc VAT (20%)
£29.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
29.75
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx4-half-hex-head-bolt-zandy-gr-8/p/ZT3304034S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx4.1/2 Hex Head Bolt Z&Y (GR-8)
Length
4.1/2in
Material
Steel
Thread
UNC
Driving Features
Hexagon
Thread Direction
Right Hnd
Head Shape
Hexagon Head
Surface Treatment
Zinc Plated Yellow Passivated
Thread Size
1/4
Grade
8
Standards Met
ASME B18.2.1
BS 1768
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome