Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/4UNCx4.1/4 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304049S
£4.19
each
Inc VAT (20%)
£104.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
104.75
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/quarteruncx4-quarter-hex-head-bolt-zandy-gr-8/p/ZT3304049S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx4.1/4 Hex Head Bolt Z&Y (GR-8)
Driving Features
Hexagon
Thread Size
1/4
Head Shape
Hexagon Head
Standards Met
ASME B18.2.1
BS 1768
Thread Direction
Right Hnd
Material
Steel
Grade
8
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNC
Length
4.1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome