Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
3/8UNCx5/8 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304292S
£0.41
each
Inc VAT (20%)
£20.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.41
0%
100 - 199
£0.39
5%
200 - 499
£0.38
7.5%
500 - 999
£0.36
12%
1000 +
£0.34
17%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
20.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/3-8thuncx5-8-hex-head-set-zandy-gr-8/p/ZT3304292S
Add to quotation
View all Hexagon Head Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx5/8 Hex Head Set Z&Y (GR-8)
Material
Steel
Thread
UNC
Thread Size
3/8in
Grade
8
Length
5/8in
Surface Treatment
Zinc Plated Yellow Passivated
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome