Coach Screw Hexagon Head Single Thread ZP M10 x 200mm Bag 10 FORCS10200M

Order Code: ZT1282087P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

These Forgefix single thread Coach Screws are Zinc plated for increased corrosion resistance. Their hex head enables higher torque capability when tightening, and increased speed of use with socket drivers. These Coach Screws conform to DIN 571 standards. APPLICATION Used widely in heavier timber installations and for fixing timber to masonry. Also popular as a fixing for satellite dish installation together with a rimmed or rimless wall plug. Zinc coatings prevent oxidation of the protected metal to create a longer lasting finish. It does this by forming a barrier and by acting as a sacrificial anode if this barrier is damaged. Zinc oxide is a fine white dust that (in contrast to iron oxide) does not trigger a breakdown of the substrate&rsquos surface integrity. Single thread screws have been designed to offer higher pull out values and quicker insertion. Coach Screw Hexagon Head Single Thread ZP M10 x 200 Bag 10

See full description
Specifications for Coach Screw Hexagon Head Single Thread ZP M10 x 200mm Bag 10 FORCS10200M
  • Thread
    Single Thread
  • Finish
    Zinc Plated
  • Length
    200mm
  • Pack Quantity
    10
  • Size
    M10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome