Hex Head Bolt, UNF - Steel - Grade 5 - BS1768


£0.04 Inc VAT (20%)

See 28 Product Variants
£0.04

Description

UNF Thread BS1768
Grade 5 - Self-Colour

Feature Attributes

Driving Features:
Hexagon
Surface Treatment:
Plain
Grade:
5
Head Shape:
Hexagon Head
Material:
Steel
Thread Direction:
Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome