Hex Head Set Screws, Metric, M8


Select
£0.06 Inc VAT (20%)
Up to 14% off


See all variants from £0.06

Description

These hexagon headed set screws are available in a range of metric sizes and are suited for multi-purpose applications. Manufactured from Grade 8.8 steel that has been quenched and tempered before being finished with a BZP. Each fastener has a minimum proof load of 580 MPA and has a medium tensile strength. All products have an M8 thread size and vary only in length.

Features and Benefits
• Manufactured from a highly robust Grade 8.8 steel for overall durability
• BZP (Bright Zinc Plating) protects the screws from corrosion as well as general wear and tear
• Available in a range of lengths to suit your application
• Set screws provide a flush finish for a tidy finish

Typical Applications
• Construction
• DIY
• Engineering

Standards
• DIN 933
• EN 24017
• ISO 4017

See full description

Feature Attributes

Surface Treatment:
BZP-Bright Zinc Plated
Thread Direction:
Right Hand
Grade:
8.8
Thread Size:
M8
Material:
Steel
Driving Features:
Hexagon
More attributes
Product Reviews -
9 months ago by Simon
FAST EFFICIENT SERVICE DELIVERING WHAT I WANTED, AT A GOOD PRICE

10 months ago by James
Nice bolts at a fair price quick postage

10 months ago by James
Good price quick service excellent choise

10 months ago by James
Good price quick delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome