Hexagon Head Screw, Metric - Steel - Grade 10.9 - ISO4017


£0.04 Inc VAT (20%)
Up to 27% off

See 47 Product Variants
£0.04

Description

Hexagon Head Screw, Metric
Steel - Grade 10.9
ISO4017

Feature Attributes

Material:
Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon
Head Shape:
Hexagon Head
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome