Hexagon Head Set Screws, A2 Stainless Steel, M10, Metric


Select
Select
£0.19 Inc VAT (20%)
Up to 8% off


See all variants from £0.19

Description

These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum. All products have an M10 head and are available in varying lengths.

Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of sizes to suit your application, all with an M10 thread size

Typical Applications
• Engineering
• Construction

Standards
• DIN 933
• ISO 4017

Feature Attributes

Surface Treatment:
Plain
Material:
A2 Stainless
Thread Direction:
Right Hand
Standards Met:
NF E25-114,ISO 4017,DIN 933,NEN 1568,ASME B18.2.3.1M
Thread:
Metric
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome