High Tensile Hexagon Head Set Screws, Inch: BSW - Self-Colour


£0.10 Inc VAT (20%)
Up to 31.5% off

See 58 Product Variants
£0.10

Description

BSW Thread BS1083 Grade R - Self-Colour
High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tension applications. DIN 933.

Feature Attributes

Driving Features:
Hexagon
Material:
Steel
Thread Direction:
Right Hand
Grade:
8.8
Head Shape:
Hexagon Head
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome