Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
High Tensile Set Screw ZP M6 X 40MM Forge Pack 8
By Forgefix
Order Code:
ZT1282584P
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/high-tensile-set-screw-zp-m6-x-40mm-forge-pack-8/p/ZT1282584P
Add to quotation
View all Hexagon Head Screws
Description
High Tensile Set Screw ZP M6 x 40mm Forge Pack 8
Tags:
#BulkDiscount
Specifications
Specifications for High Tensile Set Screw ZP M6 X 40MM Forge Pack 8
MFR Part No.
FPHBN640
Pack Quantity
8
Length
40mm
Size
M6
Finish
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome