Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M10 x 25mm Set Screw HT8.8 Hexagon Head BZP
By Newlec
Order Code:
ZT5095703S
Qty of 10 for
£13.50
Inc VAT (20%)
£1.35 each
£15.90
15% off
Quantity
Price
Discount
1 - 199
£1.35
0%
200 - 499
£1.30
3.5%
500 - 999
£1.24
8%
1000 - 1999
£1.19
12%
2000 +
£1.13
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
13.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m10-x-25mm-set-screw-ht8-8-hexagon-head-bzp/p/ZT5095703S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M10 X 25MM SET SCREW HT8.8 HEXAGON HEAD BZP Fasteners (NEW2291) NLZS1025A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M10 x 25mm Set Screw HT8.8 Hexagon Head BZP
Length
25mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome