Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M10 x 35mm Set Screw HT8.8 Hexagon Head BZP
By Newlec
Order Code:
ZT5095803S
Qty of 10 for
£12.90
Inc VAT (20%)
£1.29 each
Quantity
Price
Discount
1 - 199
£1.29
0%
200 - 499
£1.24
4%
500 - 999
£1.19
8%
1000 - 1999
£1.14
11.5%
2000 +
£1.08
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
12.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m10-x-35mm-set-screw-ht8-8-hexagon-head-bzp/p/ZT5095803S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M10 X 35MM SET SCREW HT8.8 HEXAGON HEAD BZP Fasteners (NEW2291) NLZS1035A
Tags:
#BulkDiscount
Specifications
Specifications for M10 x 35mm Set Screw HT8.8 Hexagon Head BZP
Material
Steel
Length
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome