Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M10 x 40mm Set Screw Hexagon Head Brass
By Newlec
Order Code:
ZT5092055S
Qty of 10 for
£42.90
Inc VAT (20%)
£4.29 each
£44.90
4% off
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
42.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m10-x-40mm-set-screw-hexagon-head-brass/p/ZT5092055S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M10 X 40MM SET SCREW HEXAGON HEAD BRASS Fasteners (NEW2859) NLSSS1040
Specifications
Specifications for M10 x 40mm Set Screw Hexagon Head Brass
Length
40mm
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome