Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M16x20 Hex Head Set Screw ZN Flake (GR-8.8)
By Qualfast
Order Code:
ZT3303855S
£0.69
each
Inc VAT (20%)
£34.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
34.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m16x20-hex-head-set-screw-zn-flake-gr-8-8/p/ZT3303855S
Add to quotation
View all Hexagon Head Screws
Description
Metric Thread
ISO 4017 Steel
Class 8.8
Steel
Zinc flake Cr6+free - ISO 10683 flZnnc
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x20 Hex Head Set Screw ZN Flake (GR-8.8)
Grade
8.8
Material
Steel
Thread Direction
Right Hnd
Length
20mm
Thread Size
M16
Surface Treatment
Zinc Flake
Head Shape
Hexagon Head
Driving Features
Hexagon
ISO
4017
ASME
B18.2.3.1M
P
2
Thread
Metric thread
L
20mm
DIN
933
d-D
M16
NF
E25-114
Class
8.8
NEN
1568
s
24
Diameter
M16
k
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome