Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M18x1.50x40 Hex Head Set Screw MEF (GR-8.8)
By Qualfast
Order Code:
ZT3303715S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
29.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m18x1-50x40-hex-head-set-screw-mef-gr-8-8/p/ZT3303715S
Add to quotation
View all Hexagon Head Screws
Description
Steel
Metric Extra Fine Threaded
ISO 8676
Class 8.8
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18x1.50x40 Hex Head Set Screw MEF (GR-8.8)
Thread Size
M18
Grade
8.8
Thread Direction
Right Hnd
Head Shape
Hexagon Head
Material
Steel
Surface Treatment
Plain
Length
40mm
Driving Features
Hexagon
Thread
Metric extra fine thread
s
27
NF
E25-151
L
40mm
Diameter
M18
DIN
961
k
11.5
ISO
8676
Class
8.8
NEN
1568
d-D
M18
P
1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome