Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M3 X 16 Hex Head Set (8.8)
By Workshop
Order Code:
ZT1036473P
£0.05
each
Inc VAT (20%)
£1.25 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
25%
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
1.25
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m3-x-16-hex-head-set-8-8/p/ZT1036473P
Add to quotation
View all Hexagon Head Screws
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for M3 X 16 Hex Head Set (8.8)
Thread
Metric thread
Head Shape
Hexagon head
Material
Steel
ISO
4017
P
0.5
Class
8.8
Driving Features
Hexagon
L
16mm
Thread Direction
Right
DIN
933
s
5.5
NF
E25-114
Surface Treatment
Plain
Diameter
M3
NEN
1568
ASME
B18.2.3.1M
Length
16mm
d-D
M3
k
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome