Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M6 x 25mm Set Screw Hexagon Head Brass
By Newlec
Order Code:
ZT5092124S
Qty of 20 for
£35.80
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 399
£1.79
0%
400 - 999
£1.72
4%
1000 - 1999
£1.65
8%
2000 - 3999
£1.58
11.5%
4000 +
£1.50
16%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
15-17
working days
Available
GBP
35.80
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m6-x-25mm-set-screw-hexagon-head-brass/p/ZT5092124S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M6 X 25MM SET SCREW HEXAGON HEAD BRASS Fasteners (NEW2859) NLSSS625
Tags:
#BulkDiscount
Specifications
Specifications for M6 x 25mm Set Screw Hexagon Head Brass
Length
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome