Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M6 x 40mm Set Screw Hexagon Head Brass
By Newlec
Order Code:
ZT5092172S
Qty of 20 for
£37.80
Inc VAT (20%)
£1.89 each
£40.60
6.5% off
Quantity
Price
Discount
1 - 399
£1.89
0%
400 - 999
£1.81
4%
1000 - 1999
£1.74
8%
2000 - 3999
£1.66
12%
4000 +
£1.59
16%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
15-17
working days
Available
GBP
37.80
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m6-x-40mm-set-screw-hexagon-head-brass/p/ZT5092172S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M6 X 40MM SET SCREW HEXAGON HEAD BRASS Fasteners (NEW2859) NLSSS640
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M6 x 40mm Set Screw Hexagon Head Brass
Length
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome