0
1

M6X10 Hex Head Set Screw A2 (GR-70)

Order Code: ZT1083202X

A2 Stainless
70
10mm
£0.04each Inc VAT (20%)
£2.00 minimum order value

Minimum order quantity: 50.

Description

These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 70. All products have a thread size of M6 and vary only in length.

Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of sizes to suit your application
• All products have a thread size of M6 and vary only in length

Typical Applications
• Engineering
• Construction

Standards
• DIN 933
• ISO 4017

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome