M6X20 Hex Head Set Screw (GR-8.8)
0
1
2

M6X20 Hex Head Set Screw (GR-8.8)

Order Code: ZT1080830XCopy

£0.04each Inc VAT (20%)
£2.00 minimum order value

Minimum order quantity: 50.
Order by 3pm, get it Tomorrow

Description

These hexagon head set screws all possess an M6 thread size and are ISO metric threaded. Manufactured from Grade 8.8 steel with a plain finish, each product has a minimum proof load of 580 MPA and vary in length to suit your needs.

Features and Benefits
• Manufactured from durable class 8.8 steel for durability
• Class 8.8 steel is a medium tensile strength carbon steel, quenched and tempered
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Available in various lengths to suit your exact requirements

Typical Applications
• DIY
• Construction
• Industrial

Standards
• DIN 933
• EN 24017
• ISO 4017

See full description