Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M8 x 35mm HT8.8 Set Screw Hexagon Head BZP
By Newlec
Order Code:
ZT5095742S
Qty of 10 for
£11.90
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 199
£1.19
0%
200 - 499
£1.14
4%
500 - 999
£1.09
8.5%
1000 - 1999
£1.05
12%
2000 +
£1.00
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
11.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m8-x-35mm-ht8-8-set-screw-hexagon-head-bzp/p/ZT5095742S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M8 X 35MM HT8.8 SET SCREW HEXAGON HEAD BZP Fasteners (NEW2291) NLZS0835A
Tags:
#BulkDiscount
Specifications
Specifications for M8 x 35mm HT8.8 Set Screw Hexagon Head BZP
Material
Steel
Length
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome