Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
M8 x 35mm Set Screw Hexagon Head Brass
By Newlec
Order Code:
ZT5092065S
Qty of 20 for
£45.80
Inc VAT (20%)
£2.29 each
£50.80
9.5% off
Quantity
Price
Discount
1 - 399
£2.29
0%
400 +
£2.18
5%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
15-17
working days
Available
GBP
45.80
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/m8-x-35mm-set-screw-hexagon-head-brass/p/ZT5092065S
Add to quotation
View all Hexagon Head Screws
Description
Newlec M8 X 35MM SET SCREW HEXAGON HEAD BRASS Fasteners (NEW2859) NLSSS830
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M8 x 35mm Set Screw Hexagon Head Brass
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome