Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
3/4 UNC X 3 Hex Head Set Grade-S
View all 1 reviews
Order Code:
ZT1080747X
£0.65
each
Inc VAT (20%)
£3.25 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.25
https://www.zoro.co.uk/shop/fasteners/hexagon-head-screws/three-quarter-unc-x-3-hex-head-set-grade-s/p/ZT1080747X
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Screws
Description
UNC Thread. BS1768. Grade S. Self Colour.
Tags:
#ClearanceProduct
Specifications
Specifications for 3/4 UNC X 3 Hex Head Set Grade-S
Grade
8.8
Length
3in
Thread Size
3/4
Driving Features
Hexagon
Material
Steel
Thread Direction
Right Hand
Head Shape
Hexagon Head
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome