Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.99 | 0% |
10 - 19 | £4.79 | 4% |
20 - 49 | £4.59 | 8% |
50 - 99 | £4.39 | 12% |
100 + | £4.19 | 16% |
Benefits
Reliable Leak Prevention: Tight, secure fit minimises the risk of leaks and ensures system integrity
Increased System Efficiency: Reduces downtime and maintenance costs associated with leaks
Versatility: Right-hand and left-hand thread options cater to diverse application needs
Durability: Built to withstand demanding industrial environments
3/8" BSP Nut: Secure Your Industrial Connections (Right-Hand Left-Hand)
Ensure a tight, leak-proof seal for your hydraulic, pneumatic, and gas systems with our premium 3/8" BSP nut. Available in both right-hand and left-hand thread configurations, this versatile nut caters to a wide range of industrial applications.
Order your 3/8" BSP nut in right-hand or left-hand thread configuration today and experience the difference of superior quality and performance.
Features
British Standard Pipe (BSP) Thread: Ensures compatibility with industry-standard BSP pipes and fittings
Right-Hand Left-Hand Threads: Provides flexibility for both clockwise and counter-clockwise tightening needs
Durable Construction: Manufactured from high-quality materials for long-lasting performance and resistance to wear and tear
Precision Machined Threads: Delivers a smooth, secure fit and minimises the risk of leaks
Applications
Hydraulic Systems: Secure hoses, pipes, and valves for efficient fluid transfer
Pneumatic Systems: Create a reliable seal for compressed air lines
Gas Lines: Ensure safe and leak-free connections in natural gas, propane, and other gas applications
General Industrial Use: Ideal for various industrial applications requiring secure threaded connections
Specifications
BS EN 560