Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Hook Anchors
Shield Anchor Eye Bolt M10E 44-442
By Rawlplug
Order Code:
ZT1073790X
£1.39
each
Inc VAT (20%)
£34.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.32
5%
100 - 199
£1.25
10%
200 +
£1.18
15%
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
34.75
https://www.zoro.co.uk/shop/fasteners/hook-anchors/shield-anchor-eye-bolt-m10e-44-442/p/ZT1073790X
Add to quotation
View all Hook Anchors
Description
N.B. Priced Individually - Standard Box Quantity = 25 Pieces
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Shield Anchor Eye Bolt M10E 44-442
Thread Size
M10
Material
Steel
Surface Treatment
Zinc Plated
System of Measurement
Metric
Length
108mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome