Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Hook Anchors
Shield Anchor Hook Bolt M 8H 44-406
By Rawlplug
Order Code:
ZT1073788X
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/hook-anchors/shield-anchor-hook-bolt-m-8h-44-406/p/ZT1073788X
Add to quotation
View all Hook Anchors
Description
N.B. Priced Individually - Standard Box Quantity = 25 Pieces
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Shield Anchor Hook Bolt M 8H 44-406
Length
98mm
Surface Treatment
Zinc Plated
Material
Steel
Thread Size
M8
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome