Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.64 | 0% |
20 - 49 | £1.57 | 4.5% |
50 - 99 | £1.51 | 8% |
100 - 199 | £1.44 | 12% |
200 + | £1.38 | 16% |
Interlocking mushroom-shaped head design offers strong, fast and easy attachment without use of adhesives|| Interlocking mushroom-shaped head design offers strong, fast and easy attachment without use of adhesives
Helps reduce vibration for long-term performance|| Helps reduce vibration for long-term performance
Secures with an audible snap for closure verification|| Secures with an audible snap for closure verification
Resistant to high temperature and solvents, ideal for automotive applications|| Resistant to high temperature and solvents, ideal for automotive applications
Reduces the rattling and vibration of components|| Reduces the rattling and vibration of components
Does not require any special tools or processing equipment|| Does not require any special tools or processing equipment
Single disk base inserts into a key hole slot for attachment|| Single disk base inserts into a key hole slot for attachment
Suggested Applications