Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Hook & Loop Fasteners
Hook & Loop Pads
(30)
Brand
(30)
3M
(2)
AUTOBAR
(1)
Blue Spot Tools
(3)
Dual Lock
(5)
Good Grips
(1)
+5 more
Price
£1
£400
£1 - £400
Special Offers
(16)
BulkDiscount
(12)
NewProduct
(3)
ReducedPrice
(1)
Product Type
(19)
Fastener
(4)
Giant Coins
(1)
Hook & Loop Coin
(1)
Hook and Pick Set
(1)
Hook Loop Dots
(1)
+5 more
Type
(11)
Bonnet
(1)
Hook
(8)
Stick on Coins
(2)
Material
(3)
Carbon Steel
(1)
Chrome Vanadium
(1)
Lambs Wool
(1)
Size
(5)
13mm
(1)
13mm x 25m
(2)
22mm
(1)
One Size
(1)
Length
(5)
10m
(1)
25m
(4)
Colour
(20)
Blue
(1)
White
(8)
Black
(11)
Diameter
(7)
16mm
(1)
19mm
(2)
22mm
(2)
28.5mm
(1)
45mm
(1)
Number of Pieces
(4)
4
(2)
6
(1)
9
(1)
Fasteners
Hook & Loop Fasteners
Hook & Loop Pads
Find Hook & Loop Pads Products
Sort By
List View
Grid View
Hook-N-Loop Pad, Lambs Wool, 80mm
Get it by
Tue, 1st Apr
#BulkDiscount
£4.29
Inc VAT
1
Add To Basket
9 Piece Heavy Duty Hook Pick and Scraper Set
By
Blue Spot Tools
Get it by
Wed, 2nd Apr
£13.99
Inc VAT
1
Add To Basket
Soft Grip Hook and Pick Set
By
Blue Spot Tools
Get it by
Wed, 2nd Apr
£3.19
Inc VAT
1
Add To Basket
6 Piece Long Reach Pick and Hook Set
By
Blue Spot Tools
Get it by
Wed, 2nd Apr
£5.99
Inc VAT
1
Add To Basket
Button Hook - PR55020
By
Good Grips
Get it by
Thu, 3rd Apr
£15.99
Inc VAT
1
Add To Basket
Stick on Coins
By
VELCRO Brand
Get it by
Fri, 4th Apr
From
£33.99
Inc VAT
View 8 Variants
Hook Loop Dots Self Adhesive - 199D
By
AUTOBAR
Get it by
Fri, 4th Apr
£5.29
each
Inc VAT
Add To Basket
Minimum order quantity: 65.
Brand Stick on Coins 16mm, Pack of 16, White
By
Velcro
Get it by
Wed, 2nd Apr
#BulkDiscount
#NewProduct
£4.99
Inc VAT
1
Add To Basket
Brand Stick on Coins 16mm, Pack of 16, Black
By
Velcro
Get it by
Wed, 2nd Apr
#BulkDiscount
#NewProduct
#ReducedPrice
£4.39
Inc VAT
£4.69
6% off
1
Add To Basket
Stick on Coins 16mm X 16 Sets
By
VELCRO Brand
Get it in
5-6
working days
#BulkDiscount
From
£7.99
Inc VAT
View 2 Variants
Stick on Giant Coins 45mm White 6 Pack
By
VELCRO Brand
Get it in
5-6
working days
#BulkDiscount
£9.39
Inc VAT
1
Add To Basket
SJ457D Dual Mini Pack 25 4MM X10M REF.35229
By
Dual Lock
Get it in
12-15
working days
£109.99
Inc VAT
1
Add To Basket
Reclosable Fastener Demo Board 10 1/2 x 3 1/2 5/CV
By
3M
Get it in
12-15
working days
£109.99
Inc VAT
1
Add To Basket
Fastener DL250468MP Density 250 Black 25 mm x 45.7 M
By
3M
Get it in
12-15
working days
£229.99
Inc VAT
1
Add To Basket
Fastener SJ3221 250 20MMX20MM
By
Dual Lock
Get it in
12-15
working days
#BulkDiscount
£1.69
Inc VAT
1
Add To Basket
Fastener SJ Diecut Density Black
By
Dual Lock
Get it in
12-15
working days
#BulkDiscount
From
£2.39
Inc VAT
View 3 Variants
9700 Flexi Hook Loop Fastener Black One - 97000400000
By
Snickers Workwear
Get it in
12-15
working days
#BulkDiscount
#NewProduct
£8.19
Inc VAT
1
Add To Basket
19mm White Hook & Loop Coin
Get it by
Wed, 2nd Apr
#BulkDiscount
£15.99
Inc VAT
1
Add To Basket
19mm Black Coins Hook & Loop
Get it by
Wed, 2nd Apr
#BulkDiscount
£15.99
Inc VAT
1
Add To Basket
4pcs Mini Pick and Hook Set
By
Tolsen Tools
Get it in
3-7
working days
£11.99
Inc VAT
1
Add To Basket