Hook-N-Loop Pad, Lambs Wool, 80mm

Hook-N-Loop Pad, Lambs Wool, 80mm

Order Code: ZT1021980P

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 +£4.036%

Order by 12pm, get it Tomorrow

Description

Merino lambs wool GRIP bonnet pads with 20mm wool pile.

Features and Benefits:
•Genuine sheepskin and combed lambs wool construction for durability

See full description
Specifications for Hook-N-Loop Pad, Lambs Wool, 80mm
  • Colour
    White
  • Attachment Type
    Hook & Loop
  • Overall Diameter
    80mm
  • Type
    Bonnet
  • Maximum Speed
    2500rpm
  • Thread Size
    M14
  • Material
    Lambs Wool
  • Pile Height
    20mm
  • Weight Each
    10.9g
  • MFR Part No.
    40242
  • Applications
    Soft