Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hook & Loop Fasteners
Hook & Loop Pads
19mm Black Coins Hook & Loop
Order Code:
ZT1252407P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/fasteners/hook-and-loop-pads/19mm-black-coins-hook-and-loop/p/ZT1252407P
Add to quotation
View all Hook & Loop Pads
Description
19mm black coins hook&loop 125pk
Tags:
#BulkDiscount
Specifications
Specifications for 19mm Black Coins Hook & Loop
Colour
Black
Diameter
19mm