0
1
2

Dual Lock Reclosable Fastener Twin Pack SJ354X, Black, 25 mm x 5 m, 5.7 mm, Twin Pack Squares, PN34517

Order Code: ZT1050492X

£122.99 Inc VAT (20%)


Description

3M Dual Lock Reclosable Fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener. It's suitable for bonding many plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness.

See full description
Specifications for Dual Lock Reclosable Fastener Twin Pack SJ354X, Black, 25 mm x 5 m, 5.7 mm, Twin Pack Squares, PN34517
  • Colour
    Black
  • Pack Quantity
    300
  • MFR Part No.
    7000145978
  • Strap Length
    5m
  • Strap Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome