0
1

Extreme Strength Fastener 50mm X25m Black

Order Code: ZT3594991S

£199.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The VELCRO® Brand Extreme Strength Fastener, a high-performance mushroom Hook and Loop closure with adhesive backing, crafted for semi-permanent indoor device installations. This exceptional fastener delivers unparalleled strength, ensuring a reliable and robust connection for your devices. Elevate your indoor setups with the extreme strength and durability of this innovative Hook and Loop closure system.

Features and Benefits
• Medium profile for indoor use
• Adhesive designed for various substrates: aluminum, stainless steel, glass, plywood, and polyester
• Adhesive not suitable for polyethylene, polypropylene, or Vinyl-PVC
• Medium adhesive temperature resistance
• Extreme tack adhesion
• Black 50mm x 25m

See full description
Specifications for Extreme Strength Fastener 50mm X25m Black
  • MFR Part No.
    VEL-PS20011
  • Product Type
    Hook and Loop Tape Roll
  • Colour
    Black
  • Weight Capacity
    8kg
  • Strap Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome