Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hook & Loop Fasteners
Hook & Loop Strips
Grommet Super Open 20mm - 2500278137
By Greenbrook
Order Code:
ZT5006959S
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4%
50 - 99
£1.27
8.5%
100 - 199
£1.23
12%
200 +
£1.17
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/fasteners/hook-and-loop-strips/grommet-super-open-20mm-2500278137/p/ZT5006959S
Add to quotation
View all Hook & Loop Strips
Description
Greenbrook GROMMET SUPER OPEN 20MM Grommet SGO20
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Grommet Super Open 20mm - 2500278137
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome