Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hook & Loop Fasteners
Hook & Loop Strips
Grommet Super Open 25mm - 2500278138
By Greenbrook
Order Code:
ZT5006912S
Qty of 10 for
£12.20
Inc VAT (20%)
£1.22 each
Quantity
Price
Discount
1 - 199
£1.22
0%
200 - 499
£1.17
4%
500 - 999
£1.12
8%
1000 - 1999
£1.07
12.5%
2000 +
£1.02
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
12.20
https://www.zoro.co.uk/shop/fasteners/hook-and-loop-strips/grommet-super-open-25mm-2500278138/p/ZT5006912S
Add to quotation
View all Hook & Loop Strips
Description
Greenbrook GROMMET SUPER OPEN 25MM Grommet SGO25
Tags:
#BulkDiscount
Specifications
Specifications for Grommet Super Open 25mm - 2500278138
Colour
Black
Material
Plastic