0
1

High Strength Fastener 50mm X 25m Black

Order Code: ZT3594979S

£129.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The VELCRO® Brand High Strength Fastener is a cutting-edge adhesive-backed high-performance hook and loop closure, designed for robust indoor installations. Engineered with high technology, this fastener excels in heavy-duty applications and exhibits medium to high-temperature resistance. Elevate your indoor projects with the superior strength and reliability of this advanced hook and loop closure system.

Features and Benefits
• Medium profile for indoor use
• Adhesive designed for various substrates: PVC-vinyl, aluminum, stainless steel, glass, plywood, and polyester
• Adhesive not suitable for polyethylene or polypropylene
• High adhesive temperature resistance
• Medium tack adhesion
• Black 50mm x 25m

See full description
Specifications for High Strength Fastener 50mm X 25m Black
  • MFR Part No.
    VEL-PS20008
  • Product Type
    Hook and Loop Tape Roll
  • Colour
    Black
  • Weight Capacity
    300g
  • Strap Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome