Stick on Loop Roll 20mm x 10m (Loop Roll with Permanent Adhesive Back) 20AWL10 (Box)

Order Code: ZT1546921S

£4.99 Inc VAT (20%)


Description

This Halco Loop Roll has a permanent adhesive back for easy application to surfaces. Suitable for general purpose applications, such as displays and exhibits, the loop roll can be used in conjunction with the Halco hook roll (sold separately) for a firm hold that is easy to detach when required. This pack contains 1 white hook roll measuring 20mm x 10m.
Loop roll with permanent adhesive back
Easy to apply
Use in conjunction with the Halco Hook Roll (sold separately)
Can be cut to desired size
Size: 20mm x 10m

See full description
Specifications for Stick on Loop Roll 20mm x 10m (Loop Roll with Permanent Adhesive Back) 20AWL10 (Box)
  • MFR Part No.
    HA76989
  • Weight
    0.1751kg
  • Length
    10m
  • Pack Quantity
    1
  • Width
    20mm
  • Product Type
    Loop Roll
  • Adhesive Type
    Permanent
  • Size
    20mm x 10m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome