VELCRO® Brand Stick On Tape 20mm x 10m White Pro UK Safety Spec STICK ON TAPE 20MM X 10M WHITE Made to the Highest Standards Made in Spain Total Pack Size: 1 VELCRO® is a registered trademark of Velcro BVBA. Used with permission