Stick on Tape 20mm x 2.5m White

Order Code: ZT4961757S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

VELCRO� Brand Stick On Tape 20mm x 2.5m White Pro UK Safety Spec STICK ON TAPE 20MM X 2.5M WHITE Made to the Highest Standards Made in Spain Total Pack Size: 1 VELCRO� is a registered trademark of Velcro BVBA. Used with permission

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stick on Tape 20mm x 2.5m White
  • Colour
    White
  • Width
    20mm
  • Length
    2.5m
  • Product Type
    Stick On Tape
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome